Cordcon, Str Ml, .13-.19", 1/2", Nyl

Item #: 35423

Cat #: SHC1020CR

UPC: 783585208022

Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.13 Inch - 0.19 Inch, Material: Nylon, Color: Gray.

Overview

Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.13 Inch - 0.19 Inch, Material: Nylon, Color: Gray.
The Hubbell HUBSHC1020CR cord connector features a lightweight design, resists most common industrial corrosives and provides effective pullout protection.
Also known as: 783585208022, SHC1020CR

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.130 - 0.190 in
Diameter: 1/2 in
Diameter Range: 0.130 - 0.190 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)