Disconnect Switch, A/C, Fused, Pullout, 60A, 240VAC, NEMA 3R

Item #: 354110

Cat #: U3862

UPC: 784572586932

Sign In or Register to view pricing and more.
Disconnect Switch, A/C, Fused, 60 Amp, Pullout, 240 Volt AC, 1-Phase, NEMA 3R, Surface Mount, Steel Enclosure

Overview

Disconnect Switch, A/C, Fused, 60 Amp, Pullout, 240 Volt AC, 1-Phase, NEMA 3R, Surface Mount, Steel Enclosure
Also known as: 784572586932, U3862

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)