Toggle Switch Wallplate, 2-Gang, Aluminum

Item #: 35392

Cat #: NP2AL

UPC: 883778101724

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Aluminum, Standard Size

Overview

Toggle Switch Wallplate, 2-Gang, Aluminum, Standard Size
Also known as: 883778101724, NP2AL

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Aluminum
Type: Toggle Switch Wallplate
Material: Aluminum
Gangs: 2
Size: Standard
Type: Toggle Switch Wallplate
Mounting: Device
Color: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)