Armored Instrumentation Cable, 16 AWG, 1-Pair, Direct Burial, 600V

Item #: 353794

Cat #: XL21601

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CCW Armored Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, UL Type MC-HL, PVC/Nylon, 600V, 90 Deg. Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC

Overview

CCW Armored Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, UL Type MC-HL, PVC/Nylon, 600V, 90 Deg. Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC
For use in harsh environments where maximum conductorand electrostatic interference protection is required.Impervious armor prevents the entrance of water, gas andcorrosive elements into the electrical core. Used forinstrumentation and process and control applications in abroad range of commercial and industrial pulp and paper,mining, and petroleum applications.
Also known as: XL21601

Specifications

Conductors: 1 Pair
Gauge: 16
Shielding: Shielded
Conductors: 1 Pair
Shielding: Shielded
Gauge: 16

Customer Reviews

No reviews for this product
(0)