
30V, 125/250V, Transfer Switch Kit
Item #: 353690
Cat #: F30310B
UPC: 785399633106
Documents & Guides
Transfer Switch, 30 Amps, 125/250V, 1-Phase, Indoor, Flush Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip.
Sign In or Register to view pricing and more.
Overview
Transfer Switch, 30 Amps, 125/250V, 1-Phase, Indoor, Flush Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip.
Also known as: 785399633106, F30310B
Specifications
Mounting: | Flush |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Circuits: | 10 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 10 |
Volts AC: | 120, 240 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)