Wire Mkr,THT,B342,.375x1.5,Wht,1000EA/RL

Item #: 168205

Cat #: PS-375-150-WT

UPC: 662820326168

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.645 IN. Width: 1.5 IN. Diameter: 0.375 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Shrink Ratio: 3:1. Wire Size: 12 AWG to 4 AWG (0.125 in to 0.32 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 32616.
Sign In or Register to view pricing and more.

No associated products found.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.645 IN. Width: 1.5 IN. Diameter: 0.375 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Shrink Ratio: 3:1. Wire Size: 12 AWG to 4 AWG (0.125 in to 0.32 in). Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 32616.
Also known as: 662820326168, PS-375-150-WT

Specifications

Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Gauge: 10 AWG, 4 AWG, 12 AWG, 6 AWG, 8 AWG
Width: 0.375 in
Length: 1 1/2 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink
Gauge: 10 AWG, 4 AWG, 12 AWG, 6 AWG, 8 AWG
Length: 1 1/2 in
Standards: California Proposition 65
Material: Polyolefin
Width: 0.375 in
Color: White

Customer Reviews

No reviews for this product
(0)