BREAKER 90A 3P 240V 65K

Item #: 353641

Cat #: B390HH

UPC: 783643264281

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE B390HH BREAKER 90A 3P 240V 65K

Overview

ITE B390HH BREAKER 90A 3P 240V 65K
Also known as: 783643264281, B390HH

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 90
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)