CABLE TIE 50LB 14IN NAT NYLON REL

Item #: 353218

Cat #: TYR508

UPC: 786210806464

Sign In or Register to view pricing and more.
Documents & Guides
THB TYR508 CABLE TIE 50LB 14I

Overview

THB TYR508 CABLE TIE 50LB 14I
Also known as: 786210806464, TYR508

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Diameter: 4 in
Material: Nylon
Length: 14.300 in
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Diameter: 4 in
Length: 14.300 in

Customer Reviews

No reviews for this product
(0)