30A 3P 4W 3 PH 250V MECHANICAL INT
Item #: 352985
Cat #: PS430MIR9-W
UPC: 785007420494
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 30 amp, 3, 240 vac.
Overview
Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 30 amp, 3, 240 vac.
Also known as: 785007420494, PS430MIR9-W
Specifications
Phase: | 3 |
Color: | Black |
Type: | Mechanical Interlock |
Amps: | 30 |
Material: | Thermoplastic |
Phase: | 3 |
Type: | Mechanical Interlock |
Material: | Thermoplastic |
Color: | Black |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)