![Grip, Cord Connector, Galvanized Steel Mesh, 1/2" Thread Grip, Cord Connector, Galvanized Steel Mesh, 1/2" Thread](https://rexel-cdn.com/products/kel073031202.jpg?i=D0296EFA-C17A-497D-B38A-4D8E1724C14D&f=420)
Grip, Cord Connector, Galvanized Steel Mesh, 1/2" Thread
Item #: 35294
Cat #: 073031202
UPC: 783585330020
Sign In or Register to view pricing and more.
Documents & Guides
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Non-Insulated NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.430 Inch - 0.540 Inch, Mesh Length: 4.75 Inch.
Overview
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Non-Insulated NPT Hub Size: 1/2 Inch, Cable Dia. Range: 0.430 Inch - 0.540 Inch, Mesh Length: 4.75 Inch.
Hubbell KellemsĀ® HUB073031202 Dustright Grips feature an aluminum fitting and high strength galvanized steel mesh.
Also known as: 783585330020, 073031202
Specifications
Length: | 4 3/4 in |
Diameter: | 1/2 in |
Material: | Steel, Aluminum |
Diameter Range: | 0.430 - 0.540 in |
Length: | 4 3/4 in |
Material: | Steel, Aluminum |
Diameter: | 1/2 in |
Diameter Range: | 0.430 - 0.540 in |
Customer Reviews
No reviews for this product
(0)