Tray Cable, TC-ER, 10/3 XHHW-2, 600V

Item #: 352860

Cat #: AF11003

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, TC-ER, 10/3 XHHW-2, 600V, Rated 90 Deg. Celsius, CPE Jacket, EPR Insulation

Overview

Tray Cable, TC-ER, 10/3 XHHW-2, 600V, Rated 90 Deg. Celsius, CPE Jacket, EPR Insulation
Also known as: AF11003

Specifications

Gauge: 10
Color: Blue
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10
Conductors: 3
Material: Copper
Color: Blue
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)