LC Duplex Connector

Item #: 35275

Cat #: FLCDMCXAQY

UPC: 074983047420

Sign In or Register to view pricing and more.
OptiCam LC Multimode Duplex Fiber Optic Connector

Overview

OptiCam LC Multimode Duplex Fiber Optic Connector
The OptiCam Fiber Optic Connector is a multimode 50/125µm OM3/OM4/OM5 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber end-face eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900µm boot.
Also known as: 074983047420, FLCDMCXAQY

Specifications

Color: Aqua
Type: Duplex, Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Duplex, Multimode

Customer Reviews

No reviews for this product
(0)