
BREAKER NGB 3P 15A
Item #: 35258
Cat #: NGB3B015B
UPC: 783643414259
Documents & Guides
ITE NGB3B015B BREAKER NGB 3P 15A
Sign In or Register to view pricing and more.
Overview
ITE NGB3B015B BREAKER NGB 3P 15A
Also known as: 783643414259, NGB3B015B
Specifications
Poles: | 3 |
Amps: | 15 |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Interrupt Rating AC: | 14 kA |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)