
Cord Connector, Straight, Male, 1/2", Cord Range: .38-.50", Nylon
Item #: 35225
Cat #: SHC1023CR
UPC: 783585208053
Documents & Guides
Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.
Sign In or Register to view pricing and more.
Overview
Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.
The Hubbell HUBSHC1023CR cord connector features a lightweight design, resists most common industrial corrosives and provides effective pullout protection.
Also known as: 783585208053, SHC1023CR
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.380 - 0.500 in |
Diameter: | 1/2 in |
Diameter Range: | 0.380 - 0.500 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)