DUPLEX RECEPT 15A 250V RED

Item #: 352162

Cat #: 5662-ARED

UPC: 785007566239

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Red

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Red
Also known as: 785007566239, 5662-ARED

Specifications

Color: Red
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Color: Red
Material: Nylon
NEMA Configuration: 6-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)