Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"

Item #: 35200

Cat #: A606CH

UPC: 783510553906

Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Junction Box, NEMA 12, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray
This easy-to-open, nVent HOFFMAN HOFA606CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510553906, A606CH, box

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in

Customer Reviews

No reviews for this product
(0)