STANDBY POWER INTERLOCK KIT

Item #: 351656

Cat #: ECSBPK09

UPC: 783643958265

Documents & Guides
Siemens Low Voltage Residential Generators Standby Power (Generators) - Generators Accessories are Residential Enclosures Standby Power (Generators). Sub BrandStandby Power Systems Type Manual Transfer Interlock Kit Application For use on20 space over/under OH/UG feed meter combinations Standard UL/NEMA 1/3R Amperage Rating 225A Mounting Flush or Surface Length 1.2 Width 4.5 Height 9.7
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siemens Low Voltage Residential Generators Standby Power (Generators) - Generators Accessories are Residential Enclosures Standby Power (Generators). Sub BrandStandby Power Systems Type Manual Transfer Interlock Kit Application For use on20 space over/under OH/UG feed meter combinations Standard UL/NEMA 1/3R Amperage Rating 225A Mounting Flush or Surface Length 1.2 Width 4.5 Height 9.7
Also known as: 783643958265, ECSBPK09

Specifications

Amps: 225
Amps: 225

Customer Reviews

No reviews for this product
(0)