1
more

Astronomic Timer, 365-Day, 4-Circuit
Item #: 351123
Cat #: ET90415CR
UPC: 078275124912
365-Day Time Switch, (4) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.
Sign In or Register to view pricing and more.
Overview
365-Day Time Switch, (4) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.
Ideal for: Schools, Apartments, Offices, Retail Stores, Security Systems, Parking Lot Lighting, and Airports
Also known as: 078275124912, ET90415CR
Specifications
Volts AC: | 120, 240, 208 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3 |
Range: | 7 - 365 Day |
Volts AC: | 120, 240, 208 |
IP/NEMA Rating: | NEMA 3 |
Amps: | 30 |
Range: | 7 - 365 Day |
Customer Reviews
No reviews for this product
(0)