TURNLOK CONN 3W 20A 3P 250V

Item #: 350861
Cat #: L1120-C
UPC: 785007112016
Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Connector 3wire 20amp 3phase 250v

Overview

Turnlok Connector 3wire 20amp 3phase 250v
Also known as: 785007112016, L1120-C

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)