BREAKER (2)20A 2P 120/240V 10K QT

Item #: 3507

Cat #: Q22020CT2

UPC: 783643083929

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QT Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 20-20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QT Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 20-20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643083929, Q22020CT2, multiwire breaker assy

Specifications

Amps: 20
Volts AC: 120/240
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: QP
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Poles: 4

Customer Reviews

No reviews for this product
(0)