
Vibrating Bell, 24 VAC, Diameter: 6", 0.20A, Gray
Item #: 35060
Cat #: 55-6G5
UPC: 782640213803
Vibrating Bell, Exposed Striker, 24 Volt AC, Diameter: 6 inch, 0.20 Amp, 84 dB @ 10 Feet, Color: Gray.
Sign In or Register to view pricing and more.
Overview
Vibrating Bell, Exposed Striker, 24 Volt AC, Diameter: 6 inch, 0.20 Amp, 84 dB @ 10 Feet, Color: Gray.
Also known as: 782640213803, 55-6G5
Specifications
Amps: | 0.200 |
Volts AC: | 24 |
Diameter: | 6 in |
Amps: | 0.200 |
Diameter: | 6 in |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)