
Cove Heater, 1200 Watt, 240V, 4095 BTU
Item #: 350582
Cat #: RCC12024C
UPC: 685360147376
Documents & Guides
Cove Heater, 1200 Watt, 240V, 4095 BTU, White, 94 Inch Length
Sign In or Register to view pricing and more.
Overview
Cove Heater, 1200 Watt, 240V, 4095 BTU, White, 94 Inch Length
Also known as: 685360147376, RCC12024C
Specifications
Depth: | 3 in |
Amps: | 5 |
Mounting: | Surface |
Weight: | 10 lb |
Wattage: | 1200 |
Type: | Cove |
Length: | 94 in |
Color: | White |
Volts AC: | 240 |
Height: | 4 3/16 in |
Family / Style: | RCC |
Depth: | 3 in |
Mounting: | Surface |
Wattage: | 1200 |
Length: | 94 in |
Volts AC: | 240 |
Family / Style: | RCC |
Amps: | 5 |
Weight: | 10 lb |
Type: | Cove |
Color: | White |
Height: | 4 3/16 in |
Customer Reviews
No reviews for this product
(0)