BQD 20A 3P BK

Item #: 350053

Cat #: BQ320KM

UPC: 040892532975

Sign In or Register to view pricing and more.
Documents & Guides
ITE BQ320KM BQD 20A 3P BK

Overview

ITE BQ320KM BQD 20A 3P BK
Also known as: 040892532975, BQ320KM

Specifications

Poles: 3
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Bolt On
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)