Narrow Slotted Duct, Adhesive, PVC, 1 X

Item #: 350008

Cat #: F1X1LG6-A

UPC: 074983337637

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Also known as: 074983337637, F1X1LG6-A

Specifications

Color: Light Gray
Width: 1 in
Height: 1 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 1 in
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)