Enclosure with Blank Cover, Opening: 7-1/4", Aluminum

Item #: 349720

Cat #: GRK-2416

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure with Blank Cover, Opening: 7-1/4 Inch, Size: 9-7/8 Inch x 8-3/8 Inch x 6-17/32 Inch, Aluminum

Overview

Enclosure with Blank Cover, Opening: 7-1/4 Inch, Size: 9-7/8 Inch x 8-3/8 Inch x 6-17/32 Inch, Aluminum
Also known as: GRK-2416

Specifications

Size: 9 7/8 x 8 3/8 x 6 17/32 in
Depth: 6 17/32 in
Width: 8 3/8 in
Height: 9 7/8 in
Mounting: Wall
Material: Aluminum
Size: 9 7/8 x 8 3/8 x 6 17/32 in
Width: 8 3/8 in
Mounting: Wall
Depth: 6 17/32 in
Height: 9 7/8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)