BREAKER 25A 2P 120/240V 10K BL 120V SHNT

Item #: 349692

Cat #: B22500S01

UPC: 783643089297

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 25A 2P 120/240V 10K BL 120V SHNT 10 KAIC, W/120V S.T., FACTORY INSTALLED

Overview

BREAKER 25A 2P 120/240V 10K BL 120V SHNT 10 KAIC, W/120V S.T., FACTORY INSTALLED
Also known as: 783643089297, B22500S01

Specifications

Poles: 2
Family / Style: BL
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: BL
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)