200A 4T RL HD MAIN 8CRT

Item #: 349419

Cat #: U5871-XL-200

UPC: 784572498150

Sign In or Register to view pricing and more.
200A 4T RL HD MAIN 8CRT

Overview

200A 4T RL HD MAIN 8CRT
Also known as: 784572498150, U5871-XL-200

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)