Replacement Test Lead Set for Meters, Right Angle Inputs

Item #: 348533

Cat #: 69410

UPC: 092644694103

Replacement Test Lead Set For Meters, Right Angle Inputs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Test Lead Set For Meters, Right Angle Inputs
Standard banana-type inputs compatible with most multimeters and clamp meters Removable alligator clips attach to wires and other conductors Includes one pair of universal test leads and one set of alligator clips. Leads are 41-Inches (1,041 mm) long Safety Rating: Category III 1000V and Category IV 600V Leads compatible and fit lead storage compartment on most Klein test and measure products
Also known as: 092644694103, 69410

Specifications

Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1000
Standards: California Proposition 65
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)