Type K, Thermocouple Adapter

Item #: 34821

Cat #: 80AK-A

UPC: 095969370974

Sign In or Register to view pricing and more.
Documents & Guides
Type K, Thermocouple Adapter, Permits K-type Thermocouples And Temperature Probes To Be Connected To The Banana Jack Inputs Of General Purpose Multi-meters That Have Built-in Temperature Measurement Functions.

Overview

Type K, Thermocouple Adapter, Permits K-type Thermocouples And Temperature Probes To Be Connected To The Banana Jack Inputs Of General Purpose Multi-meters That Have Built-in Temperature Measurement Functions.
Adapts Type-K thermocouple mini-connector to dual shrouded banana plug inputs, measurement range and accuracy: probe dependent, suitable for low voltage applications(below 30 V AC, 60 V DC).
Also known as: 095969370974, 80AK-A

Specifications

Volts DC: 60
Volts AC: 30
Type: Accessory
Standards: California Proposition 65
Volts DC: 60
Type: Accessory
Volts AC: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)