Fixed Dia Clamp, .56" (14.2mm) Bundle, #

Item #: 347991

Cat #: CCH56-S10-C

UPC: 074983600120

Sign In or Register to view pricing and more.
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, white, standard package.
Also known as: 074983600120, CCH56-S10-C

Specifications

Diameter: 0.560 in
Color: Natural
Material: Nylon
Diameter: 0.560 in
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)