Multimeter, 12-600VAC/DC
Item #: 34777
Cat #: T+PRO
UPC: 095969327923
Documents & Guides
Multimeter, Maximum Rating: 1000V AC/DC, Features: 3 Forms of Indication (Light, Sound, Vibration), Resistance (0-9.99kOhms), Voltage (12-600V AC/DC), GFCI Trip Function & Heavy Duty/Replaceable Test Leads, Includes: User Manual, TP2 Test Probes and Leads, Two AAA Batteries, Test Lead Strap
Sign In or Register to view pricing and more.
Overview
Multimeter, Maximum Rating: 1000V AC/DC, Features: 3 Forms of Indication (Light, Sound, Vibration), Resistance (0-9.99kOhms), Voltage (12-600V AC/DC), GFCI Trip Function & Heavy Duty/Replaceable Test Leads, Includes: User Manual, TP2 Test Probes and Leads, Two AAA Batteries, Test Lead Strap
These electrical testers have all the advantages of traditional solenoid testers, with none of the typical drawbacks. Use all 3 voltage detection methods – light, sound, and vibration, to work more efficiently in noisy environments, dimly lit areas, or tight spaces. Built-in flashlight, GFCI trip capability, and the legendary ruggedness you expect from Fluke, make these an excellent choice for most residential, commercial, and industrial applications. The Fluke T+PRO is the choice for the demanding commercial and industrial electrician. This full-featured electrical tester includes voltage and continuity measurement, a Rotary Field Indicator, resistance, and a digital display with 0.1 V resolution. The Fluke T+ is the basic electrical tester for residential electricians and HVAC technicians, who need a durable, reliable tool for testing voltage and continuity.
Also known as: 095969327923, T+PRO, tester, Wiggy, wiggie, Wiggins
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)