Bath Vanity, 3-Light, 60W, Polished Chrome

Item #: 347753

Cat #: 4453PC

UPC: 783209445338

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Polished Chrome Finish

Overview

Essentials Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Polished Chrome Finish
Also known as: 783209445338, 4453PC

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome
Volts AC: 120
Wattage: 180
Material: Steel
Type: 3-Light, Bath Vanity
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Color: Polished Chrome
Wattage: 180
Type: 3-Light, Bath Vanity

Customer Reviews

No reviews for this product
(0)