Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, Deep Type, Aluminum, Gray

Item #: 347565

Cat #: WPBD43

UPC: 785007116021

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, Deep Type, Aluminum, Gray, (4) Close-Up Logs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, Deep Type, Aluminum, Gray, (4) Close-Up Logs and Mounting Lugs Included.
Also known as: 785007116021, WPBD43

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Surface
Gangs: 1
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1 in

Customer Reviews

No reviews for this product
(0)