GFCI 30 A CIRC BRKR

Item #: 347499

Cat #: 1492-MCGA130

UPC: 781180166327

Documents & Guides
AB 1492-MCGA130 GFCI 30 A CIRC BRKR
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

AB 1492-MCGA130 GFCI 30 A CIRC BRKR
Also known as: 781180166327, 1492-MCGA130

Specifications

Volts AC: 120
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120
Mounting: DIN Rail
Amps: 30
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)