MAIN BREAKER KIT 200A

Item #: 347347
Cat #: MBK3200
UPC: 040892651942
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE MBK3200 MAIN BREAKER KIT 200A

Overview

ITE MBK3200 MAIN BREAKER KIT 200A
Also known as: 040892651942, MBK3200

Specifications

Amps: 200
Interrupt Rating AC: 22 kA
Amps: 200
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)