3PH-9KVA 480V -

Item #: 347097

Cat #: 413-1147-000

UPC: 783795149559

Documents & Guides
No Documents Available
JEF 413-1147-000 3PH-9KVA 480V -
Sign In or Register to view pricing and more.

Overview

JEF 413-1147-000 3PH-9KVA 480V -
Also known as: 783795149559, 413-1147-000

Specifications

Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Volt Amps: 9kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 9kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)