PS, INS, RECEPT, 3P4W, 200A 600V, S1 REV

Item #: 346843

Cat #: HBL4200RS1WR

UPC: 783585012322

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service
Also known as: 783585012322, HBL4200RS1WR

Specifications

Material: Composite, Thermoplastic
Amps: 200
Mounting: Screw
NEMA Configuration: Non-Nema
Material: Composite, Thermoplastic
Mounting: Screw
Amps: 200
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)