Current Clamp Accessory

Item #: 34680

Cat #: I400

UPC: 095969268608

Sign In or Register to view pricing and more.
Documents & Guides
Current Clamp Accessory, Maximum Rating: 400A AC, Features: Extends Current Range of Multimeter

Overview

Current Clamp Accessory, Maximum Rating: 400A AC, Features: Extends Current Range of Multimeter
For use with digital multimeters, this current clamp allows users to take accurate current measurements without breaking electric circuits. Additionally, it measures up to 400 A AC.
Also known as: 095969268608, I400

Specifications

Color: Red, Black, Yellow
Amps: 400
Type: Accessory
Standards: California Proposition 65
Color: Red, Black, Yellow
Type: Accessory
Amps: 400
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)