NEMA 1 - 480 V Spdt

Item #: 346683

Cat #: T1905E

UPC: 078275117785

Sign In or Register to view pricing and more.
Documents & Guides
The T1900 And T1970 Series Mechanical Time Switches Provide Up To 96 Operations(48 On/48 Off) Every 24 Hours, With Minimum On/off Times Of 15 Minutes. These Time Switches Are Ideal In Areas Where Shorter Duration On/off Times Are Required.

Overview

The T1900 And T1970 Series Mechanical Time Switches Provide Up To 96 Operations(48 On/48 Off) Every 24 Hours, With Minimum On/off Times Of 15 Minutes. These Time Switches Are Ideal In Areas Where Shorter Duration On/off Times Are Required.
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Also known as: 078275117785, T1905E

Specifications

Type: Mechanical, Electromechanical
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 20
Wattage: 3
Type: Mechanical, Electromechanical
IP/NEMA Rating: NEMA 1
Wattage: 3
Volts AC: 480
Amps: 20

Customer Reviews

No reviews for this product
(0)