Indicator Light, Red, LED, 120VAC/DC

Item #: 346345

Cat #: CR104PLG82R

UPC: 783166583050

Documents & Guides
Indicator Light, Red LED, 120 Volt AC/DC, Supply, 120 Volt Lamp
Sign In or Register to view pricing and more.
Littelfuse
ARP42S Relays 200:5 1inW Footed
Item #: 1580303
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Littelfuse
TRDU120A3 Time Delay Relay
Item #: 361655
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Indicator Light, Red LED, 120 Volt AC/DC, Supply, 120 Volt Lamp
Also known as: 783166583050, CR104PLG82R

Specifications

Type: Indicator Light, LED
Mounting: Panel
Color: Red
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, LED
Color: Red
Family / Style: CR104
Mounting: Panel
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)