
120V, Controllers Liquid Level-Cutoff
Item #: 2096718
Cat #: LLC643F26M
UPC: 07945899643
Documents & Guides
120V, Controllers Liquid Level-Cutoff
Sign In or Register to view pricing and more.
No associated products found.
Overview
120V, Controllers Liquid Level-Cutoff
The LLC6 Series is a plug-in, single-probe conductive liquid level control designed for low liquid level cutoff protection. It offers a factory fixed time delay of 1 - 60s and is available in input voltages of 24, 120, or 230VAC. LED indicator illuminates whenever the LLC6’s 10A, SPDT output relay is energized. Available with automatic/manual reset or a special manual reset with power outage feature, which auto resets the unit when power is restored and the water level is acceptable. 24VAC and 120VAC units are recognized as limit switches under UL353 (230VAC units are UL508) and CSA certified under Standard 14.
Also known as: 07945899643, LLC643F26M
Specifications
Type: | Drain Dual, Liquid Level |
Type: | Drain Dual, Liquid Level |
Customer Reviews
No reviews for this product
(0)