P&S PS30AC2-HP 30A 277VAC B+S WIRE

Item #: 346240

Cat #: PS30AC2-HP

UPC: 785007195972

Sign In or Register to view pricing and more.
Documents & Guides
PAS PS30AC2-HP 30A 277VAC B+S

Overview

PAS PS30AC2-HP 30A 277VAC B+S
Also known as: 785007195972, PS30AC2-HP

Specifications

Type: Switch
Color: Brown
Poles: 2
Amps: 20
Wattage: 2
Mounting: Wall
Type: Switch
Poles: 2
Wattage: 2
Color: Brown
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)