Male Disconnect, nylon fully insulated

Item #: 345947

Cat #: DNF10-250FIMB-D

UPC: 074983785070

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male disconnect tab is made of copper and is nickel-plated.It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4

Overview

The vibration resistant male disconnect tab is made of copper and is nickel-plated.It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4
Also known as: 074983785070, DNF10-250FIMB-D

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)