LED Combo with Xtest Self-Diagnostics

Item #: 345649

Cat #: CCAXL3RW

UPC: 734340753356

Sign In or Register to view pricing and more.
Documents & Guides
LED Combo with Xtest Self-Diagnostics, 6W Remote Capacity, 3 Universal Faces, Red Panel Color, White Housing Color

Overview

LED Combo with Xtest Self-Diagnostics, 6W Remote Capacity, 3 Universal Faces, Red Panel Color, White Housing Color
Also known as: 734340753356, CCAXL3RW

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White/Red
Wattage: 6
Light Technology: LED, Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED, Halogen
Material: Thermoplastic
Wattage: 6
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)