
Splice Kit; UF Direct Burial Stretcher Kit
Item #: 345157
Cat #: UFS2
UPC: 780321107144
Documents & Guides
7 to 10 Inch Section UF Cable Type; Heat Shrink Tube, Waterproof Splice, Connector, UF Cable Contents; UL Approval; 11.5 Inch Mechanical Connector Connector Type; 600 V Voltage Rating; 14 to 8 AWG Conductor Size; For Direct Burial
Sign In or Register to view pricing and more.
No associated products found.
Overview
7 to 10 Inch Section UF Cable Type; Heat Shrink Tube, Waterproof Splice, Connector, UF Cable Contents; UL Approval; 11.5 Inch Mechanical Connector Connector Type; 600 V Voltage Rating; 14 to 8 AWG Conductor Size; For Direct Burial
Also known as: 780321107144, UFS2
Specifications
Volts AC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)