Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 34513

Cat #: 42CF35AF

UPC: 783087144958

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 783087144958, 42CF35AF

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Definite Purpose
Mounting: Surface
Amps: 40
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Phase: 3
Type: Definite Purpose
Amps: 40

Customer Reviews

No reviews for this product
(0)