Mechanical Lug, 4 Conductor, Four Hole, 1/2"

Item #: 34509

Cat #: T4A4-250N

UPC: 783669912159

Documents & Guides
Aluminum Mechanical Lug, Conductor Range 250-6, 4 Ports, 4 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Aluminum Mechanical Lug, Conductor Range 250-6, 4 Ports, 4 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669912159, T4A4-250N

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 1/2 in
Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)