LAWN LIGHT 3 TIER 13W CFL 120V NPF AND

Item #: 345063

Cat #: LL322B/F13

UPC: 019813192390

Sign In or Register to view pricing and more.
Documents & Guides
LAWN LIGHT 3 TIER 13W CFL 120V NPF AND LAMP BLACK

Overview

LAWN LIGHT 3 TIER 13W CFL 120V NPF AND LAMP BLACK
Also known as: 019813192390, LL322B/F13

Specifications

Wattage: 13
Volts AC: 120
Length: 6 in
Color: Black
Wattage: 13
Length: 6 in
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)