Multimeter

Item #: 34506

Cat #: FLUKE-177-ESFP

UPC: 095969095198

Documents & Guides
Multimeter, Digital, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, & Frequency, Includes: 9V Battery, Test Leads & Manual
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multimeter, Digital, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, & Frequency, Includes: 9V Battery, Test Leads & Manual
With its precision, reliability, and ease of use, the Fluke 177 Digital Multimeter is the preferred solution for professional technicians worldwide. Independently tested for safe use in CAT IV 600 V/CAT III 1000 V environments, the Fluke 177 Includes all the features you need to troubleshoot and repair many problems in electrical and electronic systems. With the Fluke 177 Digital Multimeter you get True-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, and frequency, capacitance, resistance, continuity, and diode measurements. In addition, the Fluke 177 provides 0.09% basic accuracy, a digital display with analog bar graph and backlight. Plus a limited lifetime warranty.
Also known as: 095969095198, FLUKE-177-ESFP

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)