VAPORPROOF 13W NEUTWALL BRKT FRS

Item #: 344907

Cat #: VXBRLED13NDG

UPC: 019813157825

Documents & Guides
VAPORPROOF LED 13W NEUTRAL WALL BRKT FRSTD GL DIECAST GD
Sign In or Register to view pricing and more.

No associated products found.

Overview

VAPORPROOF LED 13W NEUTRAL WALL BRKT FRSTD GL DIECAST GD
Also known as: 019813157825, VXBRLED13NDG

Specifications

Lumens: 595
Wattage: 13
Type: LED
Color: Natural
Lumens: 595
Type: LED
Wattage: 13
Color: Natural

Customer Reviews

No reviews for this product
(0)